Zoro Homepage

Tool Kit, 12-Piece

  • Mfr # 92003

  • Zoro # G4573344


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
Web Work Belt
SAE or Metric
SAE
Features
Cushion-Grip
Electrical and Telecomm Tools Included
10 to 18 AWG Wire Stripper/Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92003
Zoro #
G4573344
UPC #
092644920035
Country of Origin
United States

Dimensions

Tool Storage Height
12 in
Drive Size1
Sockets Not Included
Tool Storage Depth
3 3/4 in
Tool Storage Width
11 in

Details

Item
Electricians Tool Kit
Number of Pieces
10
Includes
Web Work Belt
SAE or Metric
SAE
Features
Cushion-Grip
Electrical and Telecomm Tools Included
10 to 18 AWG Wire Stripper/Cutter
Screwdrivers Included
1/4 in Cabinet Tip Cushion-Grip, 4 in Heavy Duty Round Shank, 3/16 in Cabinet Tip Cushion-Grip, 6 in Round Shaft with Narrow Cabinet Tip
Sub-Category
Electricians Tool Set
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Number of Screwdrivers
4
Measuring Tools Included
Double Hook Magnetic Tape Measure, Torpedo Level Kit
Nonsparking
No
Number of Measuring Tools
2
Tool Kit Product Grouping
Tool Kits
Number of Pliers
3
Insulated / Uninsulated
Uninsulated
Tool Storage Included
Yes
Pliers Included
Lineman's Pliers, (2) Diagonal-Cutting Pliers
Number of Electrical and Telecomm Tools
1
Tool Storage Type Included
Pouch
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Number of Wrenches
0
Cutting Tools Included
None
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Number of Miscellaneous Tools
0
Wrenches Included
None
Primary Application
Electrical
Insulated
Uninsulated
Measurement Type
SAE
HVAC Tools Included
None
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Tool Storage Type
Tool Pouch
Tool Storage Material
Nylon
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0
Electrical and Telecom Tools Included
(1) Wire Stripper
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Square Screwdriver, (2) Specialty Screwdrivers
Number of Sockets, Drive Tools, and Accessories
0
Number of Screwdrivers, Keys, and Bits
4
Number of Measuring and Testing Tools
2
Number of Plumbing Tools
0
Number of HVAC Tools
0
Striking and Struck Tools Included
None
Number of Striking and Struck Tools
0
Plumbing Tools Included
None
Non-Sparking
No
Tool Storage Color
Black
Number of Electrical and Telecom Tools
1

Description

Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included Lineman's Pliers, (2) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Square Screwdriver, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.