Zoro Homepage

Tool Kit, 14-Piece

  • Mfr # 80014

  • Zoro # G4614696


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Includes
Protective Eyewear, Tool Belt
Measuring Tools Included
25 ft Tape Measure
Insulated / Uninsulated
Uninsulated
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80014
Zoro #
G4614696
UPC #
092644800146
Country of Origin
United States

Dimensions

Tool Storage Height
9 3/4 in
Tool Storage Width
2 in
Tool Storage Depth
6 3/4 in
Drive Size1
Sockets Not Included

Details

Item
Electricians Tool Kit
Number of Pieces
12
Includes
Protective Eyewear, Tool Belt
Measuring Tools Included
25 ft Tape Measure
Insulated / Uninsulated
Uninsulated
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
Electrical and Telecomm Tools Included
10 to 18 AWG Wire Stripper/Cutter
Number of Pliers
4
Sub-Category
Electricians Tool Set
Number of Measuring Tools
1
Nonsparking
No
Tool Storage Type Included
Pouch
Pliers Included
Diagonal Cutting Pliers, Tongue and Groove Pliers
Number of Electrical and Telecomm Tools
1
Screwdrivers Included
Phillips #1 x 3 in, Wire-Bending Phillips #2, Cabinet Tip 1/4 in x 4 in, 1/4 in x 6 in, 3/16 in x 6 in
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Number of Screwdrivers
5
Cutting Tools Included
None
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Wrenches Included
None
Number of Miscellaneous Tools
1
Miscellaneous Tools Included
(1) Safety Glasses
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Primary Application
Electrical
Insulated
Uninsulated
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Tool Storage Color
Black
Sockets, Drive Tools, and Accessories Included
None
HVAC Tools Included
None
Number of Striking and Struck Tools
0
Number of Screwdrivers, Keys, and Bits
5
Electrical and Telecom Tools Included
(1) Wire Stripper
Foam Inserts Included
No
Striking and Struck Tools Included
None
Abrasives and Finishing Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Specialty Screwdrivers
Number of Measuring and Testing Tools
1
Number of Plumbing Tools
0
Tool Storage Type
Tool Pouch
Number of HVAC Tools
0
Plumbing Tools Included
None
Number of Putty Knives and Scrapers
0
Tool Storage Material
Leather
Non-Sparking
No
Number of Electrical and Telecom Tools
1
Measuring and Testing Tools Included
(1) Tape Measure

Description

Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included (1) Tongue and Groove Pliers, (3) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.