Zoro Homepage

Tool Lanyard/Tethering, Brown, Leather

  • Mfr # 5102S

  • Zoro # G3238672


product price: $33.99
/ea

Key Features

Color
Brown
Material
Leather
For Use With
Tool Bags
Features
Adjustable
Length
57 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102S
Zoro #
G3238672
UPC #
092644553530
Country of Origin
United States

Dimensions

Length
57 1/2 in
Height
3"
Width
1 in
Overall Width
1 in
Maximum Length
57 1/2 in
Minimum Length
46 in

Details

Item
Tool Bag Shoulder Straps
Color
Brown
Material
Leather
For Use With
Tool Bags
Features
Adjustable
Includes
Leather Strap With Pad and Snap Hooks, Rings and Fasteners
Tool Storage Type Included
Tool Lanyard/Tethering
Compatible with Manufacturer Model No.
5102, 5105
Padded
Padded
Attachment Type
Snap Hooks

Description

Tool Bag Shoulder Straps, Attachment Type Snap Hooks, Color Brown, Compatible with Grainger Part Number 2DFN4, 2DFN5, 2DGT2, 2DGT3, Compatible with Manufacturer Model No. 5102, 5105, Features Adjustable, For Use With Tool Bags, Includes Leather Strap With Pad and Snap Hooks, Rings and Fasteners, Length 57 1/2 in, Material Leather, Maximum Length 57 1/2 in, Minimum Length 46 in, Overall Width 1 in, Padded Padded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.