Zoro Homepage

Tool Pouch, Bull-Pin Holder, Leather

  • Mfr # 5417T

  • Zoro # G0588911


product price: $17.59
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Features
Holder for Klein and all Standard Bull Pins; Riveted to Assure Long Life
Tether Capable
Tether Capable
Length
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5417T
Zoro #
G0588911
UPC #
092644550812
Country of Origin
United States

Dimensions

Length
3-1/4"
Height
12-1/4"
Width
3"

Details

Item
Bull-Pin Holder
Material
Leather
Tool Storage Type Included
Tool Pouch
Features
Holder for Klein and all Standard Bull Pins; Riveted to Assure Long Life
Tether Capable
Tether Capable
Number of Pieces
1
Tether Style
Tether Capable
Compatible with Product Type
Tool Belts

Description

If you are looking for a tool belt to hold your bull pins, the Klein Tools 5417T Bull Pin Holder is the perfect choice. The riveted holder is made of leather and will not break or tear easily. It has a width of 3" and length of 3-1/4". The height measures 12-1/4", which means it can fit belts with a maximum width of 3". The tether capability allows you to hang this tool belt on nails or hooks. This Bull Pin Holder from Klein Tools will make your work easier and more efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.