Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave

  • Mfr # 55468

  • Zoro # G3499997


product price: $24.99
/ea

Key Features

Material
1680D Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Phone Holder,XL
Width
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55468
Zoro #
G3499997
UPC #
-
Country of Origin
China

Dimensions

Width
3-3/4"
Length
1-1/2"
Height
6-3/4"

Details

Item
Phone Holder,XL
Material
1680D Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Phone Holder,XL
Closure Type
Magnetic Flap

Description

Phone Holder,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.