Zoro Homepage

Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets

  • Mfr # 5118RT

  • Zoro # G0588695


product price: $43.15
/ea

Key Features

Tool Storage Type Included
Tool Pouch
Features
Pliers and Folding Rule Holder
Width
Up to 3.75" (9.5 cm)
Length
4.5" (11.4 cm)
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118RT
Zoro #
G0588695
UPC #
092644550188
Country of Origin
United States

Dimensions

Width
Up to 3.75" (9.5 cm)
Length
4.5" (11.4 cm)
Overall Height
12.5" (31.8 cm)
Overall Width
2" (5.1 cm)

Details

Item
Pliers and Folding Rule Holder
Tool Storage Type Included
Tool Pouch
Features
Pliers and Folding Rule Holder
Number of Pockets
2
Belt Type
Tunnel
For Use With
7" to 9" Side-Cutting Pliers and 6' Folding Rules
Compatible with Product Type
Tool Belts

Description

Pliers and Folding Rule Holder, Compatible with Product Type Tool Belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.