Zoro Homepage

Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets

  • Mfr # 5112

  • Zoro # G0588631


product price: $23.79
/ea

Key Features

Tool Storage Type Included
Tool Pouch
Features
Pliers Holder - Closed Bottom
For Use With
7" to 9" Side-cutting Pliers
Number of Pockets
1
Length
3.25" (8.3 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112
Zoro #
G0588631
UPC #
092644550096
Country of Origin
United States

Dimensions

Length
3.25" (8.3 cm)
Width
Up to 2" (5.1 cm)
Size
7-Inch, 8-Inch, 9 -Inch Pliers
Overall Width
1" (2.5 cm)
Overall Height
11" (27.9 cm)

Details

Item
Pliers Holder - Closed Bottom
Tool Storage Type Included
Tool Pouch
Features
Pliers Holder - Closed Bottom
For Use With
7" to 9" Side-cutting Pliers
Number of Pockets
1
Belt Type
Slotted
Compatible with Product Type
Tool Belts

Description

Pliers Holder - Closed Bottom, Compatible with Product Type Tool Belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.