Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets

  • Mfr # 5416TBR

  • Zoro # G3499732


product price: $44.12
/ea

Key Features

Material
No. 4 Canvas
Tool Storage Type Included
Tool Pouch
Color
natural
Features
Bolt Bag with Bull-Pin Loop on Each Side; Two D-Rings on the Front of the Pouch; Tunnel Loop Fits Belts up to 3" Wide; Stitched and Riveted to Ensure Long Life; Double-Bottom for Added Protection on the Job
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416TBR
Zoro #
G3499732
UPC #
092644556371
Country of Origin
United States

Dimensions

Width
10"
Height
9"
Length
5"

Details

Item
Bucket Bag
Material
No. 4 Canvas
Tool Storage Type Included
Tool Pouch
Color
natural
Features
Bolt Bag with Bull-Pin Loop on Each Side; Two D-Rings on the Front of the Pouch; Tunnel Loop Fits Belts up to 3" Wide; Stitched and Riveted to Ensure Long Life; Double-Bottom for Added Protection on the Job
Number of Pockets
1
Number of Pieces
1
Compatible with Product Type
Tool Belts

Description

Bucket Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.