Zoro Homepage

Tool Pouch, Tan, Canvas, 2 Pockets

  • Mfr # 5141P

  • Zoro # G4329796


product price: $40.15
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Tan
Material
Canvas
Features
Reinforced Bottom
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141P
Zoro #
G4329796
UPC #
092644553509
Country of Origin
United States

Dimensions

Width
12"
Depth (In.)
5 in
Height (In.)
10 in
Length
10"
Height
12"
Depth
5"
Overall Width
5 in
Overall Height
12 in
Overall Depth
10 in
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Tan
Material
Canvas
Features
Reinforced Bottom
Number of Pockets
2
Type
Extra Large Canvas
Closure Type
Open Top
Number of Inside Pockets
1
Includes
Interior Pocket
Number of Outside Pockets
2
Compatible with Product Type
Loose Tools
Belt Attachment Type
Slotted
Style
Pouch
Attachment Type
Belt Slot

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Tan, Compatible with Product Type Loose Tools, Features Reinforced Bottom, For Maximum Belt Width 3 in, Includes Interior Pocket, Material Canvas, Number of Inside Pockets 1, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 10 in, Overall Height 12 in, Overall Width 5 in, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.