Zoro Homepage

Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets

  • Mfr # 5707

  • Zoro # G7590301


product price: $15.69
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Double Nylon-Stitching
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707
Zoro #
G7590301
UPC #
092644551673
Country of Origin
United States

Dimensions

Width
4 1/8 in
Overall Length
4-1/8"
Height
3 3/4 in
Overall Height
3 3/4 in
Overall Width
2 1/4 in
Overall Depth
4 1/8 in
For Maximum Tool Length
1 3/4 in
Belt Width
2 1/4 in
For Maximum Belt Width
2 1/4 in

Details

Item
Tool Holster
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Double Nylon-Stitching
For Use With
Tape Measures with Belt Clips
Fits Belts Up To
2 1/4 in
Number of Pockets
0
Number of Outside Pockets
0
Number of Inside Pockets
0
Closure Type
Open Top
Style
Holster
Belt Attachment Type
Slotted
Compatible with Product Type
Tape Measure
Compatible with Manufacturer Model No.
93025, 93116, 93125, 93225, 93275, 93430
Series
PowerLine(TM)
Attachment Type
Belt Slot
For Tool Type
Tape Measures

Description

Tool Holster, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 93025, 93116, 93125, 93225, 93275, 93430, Compatible with Product Type Tape Measure, Features Double Nylon-Stitching, For Maximum Belt Width 2 1/4 in, For Maximum Tool Length 1 3/4 in, Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 4 1/8 in, Overall Height 3 3/4 in, Overall Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.