Zoro Homepage

Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets

  • Mfr # 42246

  • Zoro # G5716076


product price: $52.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Brown
Features
Durable Construction for Long Life
Width (In.)
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42246
Zoro #
G5716076
UPC #
092644550973
Country of Origin
Mexico

Dimensions

Width (In.)
11 1/2 in
Height (In.)
10 in
Overall Width
2 in
Overall Height
10 1/2 in
Overall Depth
11 1/4 in
Belt Width
3 in
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Brown
Features
Durable Construction for Long Life
Fits Belts Up To (In.)
3 in
Tether Capable
Tether Capable
Number of Pockets
4
Type
Left Hand Nail and Tool
Includes
Heavy Hammer Loop
Tether Style
Tether Capable
Number of Outside Pockets
4
Closure Type
Open Top
Belt Attachment Type
Slotted
Style
Pouch
Compatible with Product Type
Hammer, Nails, Screws
Primary Application
General Purpose
Attachment Type
Belt Slot
For Tool Type
Hammers, Fasteners

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Brown, Compatible with Product Type Hammer, Nails, Screws, Features Durable Construction for Long Life, For Maximum Belt Width 3 in, Includes Heavy Hammer Loop, Material Leather, Number of Outside Pockets 4, Number of Pockets 4, Overall Depth 11 1/4 in, Overall Height 10 1/2 in, Overall Width 2 in, Primary Application General Purpose, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.