Zoro Homepage

Tool Pouch, White, Canvas, 1 Pockets

  • Mfr # 5142

  • Zoro # G3702727


product price: $36.49
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
White
Material
Canvas
Features
Reinforced Bottom
Nominal Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5142
Zoro #
G3702727
UPC #
092644553363
Country of Origin
United States

Dimensions

Nominal Overall Height
9 in
Nominal Overall Width
10 in
Overall Depth
9 in
Length
9"
Height
10"
Overall Height
10 in
Overall Width
8 in
Width
10"
Nominal Overall Depth
3 in
Depth
3"
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
White
Material
Canvas
Features
Reinforced Bottom
Number of Outside Pockets
1
Number of Inside Pockets
0
Number of Pockets
1
Typical Bag or Tote Application
General Purpose
Primary Tool Bag Color
White
Closure Type
Open Top
Includes
Cushion Leather & Ventilating Eyelet
Basic Material
Canvas
Number of Pieces
1
Style
Pouch
Primary Application
General Purpose
Compatible with Product Type
Tool Storage
Belt Attachment Type
Slotted
Attachment Type
Belt Slot

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color White, Compatible with Product Type Tool Storage, Features Reinforced Bottom, For Maximum Belt Width 3 in, Includes Cushion Leather & Ventilating Eyelet, Material Canvas, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 9 in, Overall Height 10 in, Overall Width 8 in, Primary Application General Purpose, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.