Zoro Homepage

Tool Pouch, White, Leather, 1 Pockets

  • Mfr # 5416L

  • Zoro # G6135157


product price: $63.39
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
White
Material
Leather
Features
Bolt Bag With Bull-Pin Loop on Each Side, Pouch is Made of Leather With a Double Bottom
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416L
Zoro #
G6135157
UPC #
092644553769
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width
9"
Height (In.)
9 in
Width (In.)
10 in
Height
9"
Overall Height
9 in
Depth
10"
Overall Depth
5 in
Overall Width
10 in
Length
5"
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
White
Material
Leather
Features
Bolt Bag With Bull-Pin Loop on Each Side, Pouch is Made of Leather With a Double Bottom
Number of Pockets
1
Type
Bull-Pin and Bolt Bag
Tether Capable
Tether Capable
Number of Inside Pockets
1
Number of Pieces
1
Closure Type
Open Top
Number of Outside Pockets
0
Tether Style
Tether Capable
Style
Pouch
Primary Application
General Purpose
Compatible with Product Type
Tool Belts

Description

Tool Pouch, Closure Type Open Top, Color White, Compatible with Product Type Tool Belts, Features Bolt Bag With Bull-Pin Loop on Each Side, Pouch is Made of Leather With a Double Bottom, For Maximum Belt Width 3 in, Material Leather, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 5 in, Overall Height 9 in, Overall Width 10 in, Primary Application General Purpose, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.