Shop KLEIN TOOLS
See all product information
Create Account
Tool Rig with Suspenders 23 Pockets
- Mfr # 55896
- Zoro # G323654697
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Removable Pouches
Not Removable
Features
Adjustable Waist
Belt Type
Tool Belt
Number of Pockets
23
Suspender Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55896
- Zoro #
- G323654697
- UPC #
- 092644558962
- Country of Origin
- Bangladesh
- Item
- Tool Belt
- Removable Pouches
- Not Removable
- Features
- Adjustable Waist
- Belt Type
- Tool Belt
- Number of Pockets
- 23
- Suspender Color
- Black
- Suspender Cell Phone Holder
- Suspender Cell Phone Holder Included
- Includes Belt
- Belt Included
- Belt Color
- Black, Orange
- Pouch Color
- Black
- Primary Application
- Carpentry, Contractor, Electrician
- Includes Suspenders
- Suspenders Included
- Padded
- Padded
- Belt Buckle Type
- Roller
Dimensions
- Minimum Waist Size
- 30 in
- Maximum Waist Size
- 52 in
- Belt Width
- 2 in
- Fits Chest Size
- Adjustable Waist
Description
Tool Rig with Suspenders 23 Pockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.