Zoro Homepage

Tool Runner Tool Bag, 39 Pockets

  • Mfr # 62804

  • Zoro # G122447292


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Tool Bag
Handle
Single Handle, Shoulder Strap
Closure Type
Zipper
Tether Capable
No
Included
Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62804
Zoro #
G122447292
UPC #
092644628047
Country of Origin
Philippines

Dimensions

Length
13 (33 cm)
Width
9.75 (24.8 cm)
Height
17 (43.2 cm)

Details

Type
Tool Bag
Handle
Single Handle, Shoulder Strap
Closure Type
Zipper
Tether Capable
No
Included
Shoulder Strap
Number of Pockets
39
Number of Outside Pockets
7
Capacity
783 cu in (12,831 cu cm)
Features
Large Zipper Pocket, Fully Molded Bottom, Orange Interior for Tool Visibility, Shoulder Strap and Padded Handles
Bag Type
Tote
Application
Tool Carrying
Number of Inside Pockets
32
Color
Black/Gray/Orange
Material
1680d Ballistic Polyester Body; Hard Molded Polypropylene Bottom

Description

The Tool Runner Tool Bag is a compact but fully functional tool organizer with 39 pockets and two storage bays with enough room for hand tools, meters, parts, and small accessories. The tough, wide molded bottom protects from the elements and keeps the bag upright. It also includes an aircraft-cable reinforced handle, padded shoulder strap, and is constructed from heavy-duty, water resistant 1680d material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.