Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Suspenders, Modular Tool Belt, Black, Cordura(R) Fabric

  • Mfr # 55400

  • Zoro # G6516426


product price: $46.99
/ea

Key Features

Material
Cordura(R) Fabric
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Fully Adjustable; Durable Nylon Web Straps for Long Wear; Heavy Duty Padding for Comfort; Easy Snap Hook Fastening System
Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55400
Zoro #
G6516426
UPC #
092644554001
Country of Origin
United States

Dimensions

Size
One Size Fits All
Width
1-1/2" (Strap Width)

Details

Item
Modular Tool Belt
Material
Cordura(R) Fabric
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Fully Adjustable; Durable Nylon Web Straps for Long Wear; Heavy Duty Padding for Comfort; Easy Snap Hook Fastening System

Description

Whether you are a professional tradesman or a DIY enthusiast, the Klein Tools 55400 Black Cordura Fabric One Size Fits All is the perfect tool belt for you. With a one size fits all design, this tool belt can be adjusted to fit most people comfortably. The black cordura fabric has a durable construction that is resistant to abrasion and punctures. It also features quick release buckles on each side of the suspenders. This makes it easy to take off and put on the belt without having to remove your pants. With its sturdy strap width of 1 1/2", you can be sure that this suspender will carry all your tools safely. Get yourself this versatile KLEIN TOOLS 55400 Black Cordura Fabric One Size Fits All today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.