Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Suspenders, Suspenders, Black, Nylon

  • Mfr # 5717

  • Zoro # G3723221


product price: $54.85
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Heavy Duty Padding
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5717
Zoro #
G3723221
UPC #
092644551826
Country of Origin
United States

Dimensions

Width
1 1/2 in
Length
Adjustable
Size
Universal

Details

Item
Suspenders
Material
Nylon
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Heavy Duty Padding
Adjustable Locations
Back, Front

Description

Suspenders, Adjustable Locations Back, Front, Color Black, Length Adjustable, Width 1 1/2 in, Material Nylon, Size Universal, Features Heavy Duty Padding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.