Zoro Homepage

Tool Tote, Black, Canvas, 0 Pockets

  • Mfr # 5155

  • Zoro # G7601937


product price: $62.55
/ea

Key Features

Width
17"
Color
Black
Material
Canvas
Features
Double-Layer Canvas Bottom, Riveted Web Handles
Overall Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5155
Zoro #
G7601937
UPC #
092644553455
Country of Origin
United States

Dimensions

Width
17"
Overall Height
12 1/2 in
Overall Depth
9 in
Overall Width
16 1/2 in
Height
12"
Depth
9"
Length
17 in

Details

Item
Tool Tote
Color
Black
Material
Canvas
Features
Double-Layer Canvas Bottom, Riveted Web Handles
Number of Pockets
0
Closure Type
Open Top
Number of Pieces
1
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes
Heavy duty natural canvas, double layer bottom, stitches and riveted construction
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Bag Style
Tote
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Web Strap
No
Number of Shoulder Straps
0
Number of Bags
1
Total Storage Capacity
0.859 cu ft

Description

This KLEIN TOOLS 5155 Canvas Tool Tote is a convenient way to carry your tools. It is made of canvas and has a #6 pocket that can hold smaller tools. The open top allows you to easily access the contents inside the tool bag. With an overall height of 12 in., this tool bag will fit most tools, including wrenches and screwdrivers. Its overall depth is 9 in., while its width and length are 17 in. and 17 in. respectively. The primary color of this canvas tool bag is white, while it also comes with tan accents on the pockets for easy identification of contents. This KLEIN TOOLS 5155 Canvas Tool Tote makes carrying your tools around easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.