Zoro Homepage

Tool Tote, Black, Polyester, 14 Pockets

  • Mfr # 55419SP-14

  • Zoro # G9040175


product price: $69.99
/ea

Key Features

Width
8"
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Number of Pockets
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55419SP-14
Zoro #
G9040175
UPC #
092644554667
Country of Origin
China

Dimensions

Width
8"
Overall Width
8 in
Height
10"
Overall Depth
5 in
Length
8"
Overall Height
10 in
Depth
5"
Overall Length
8 in

Details

Item
Tool Tote
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Number of Pockets
14
Number of Inside Pockets
10
Closure Type
Open Top
Number of Outside Pockets
4
Number of Pieces
1
Includes
14 pockets, padded shoulder strap, molded bottom
Reinforced Bottom
Reinforced Bottom Not Included
Drain Holes
Drain Holes Not Included
Shape
Rectangle
Number of Shoulder Straps
1
Web Strap
No
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tote
Number of Bags
1
Series
Tradesman Pro(TM)
Primary Application
Electrician
Total Storage Capacity
0.185 cu ft

Description

The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, is a tool bag that offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.


•Tool Bag with 14 pockets for better tool storage
•Tool organizer has large pockets for easy access to small parts and tools
•Fully molded bottom for stability and protects from the elements
•Orange interior for better tool visibility
•1680d ballistic weave for durability
•Shoulder strap with extra padding and handle for easy carrying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.