Zoro Homepage

Tool Tote, Black, Polyester, 20 Pockets

  • Mfr # 554158-14

  • Zoro # G9040141


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Width
8-3/4"
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Overall Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554158-14
Zoro #
G9040141
UPC #
092644554629
Country of Origin
China

Dimensions

Width
8-3/4"
Overall Depth
8 3/4 in
Overall Height
10 in
Height
17"
Length
8-3/4"
Overall Width
8 3/4 in
Depth
8-3/4"
Overall Length
8 3/4 in

Details

Item
Tool Tote
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap
Number of Pieces
1
Number of Pockets
20
Number of Inside Pockets
9
Closure Type
Open Top
Number of Outside Pockets
11
Includes
20 pockets, padded shoulder strap, molded bottom
Primary Application
Electrician
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Web Strap
No
Series
Tradesman Pro(TM)
Shape
Rectangle
Number of Shoulder Straps
1
Bag Style
Tote
Total Storage Capacity
0.354 cu ft

Description

Tool Tote, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 8 3/4 in, Overall Width 8 3/4 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Fully-Molded Bottom, Handle, Padded Shoulder Strap, Includes 20 pockets, padded shoulder strap, molded bottom, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.