Bucket Bag, Orange, vinyl, 0 Pockets

  • Mfr # 5109CSV

  • Zoro # G0860743


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
Orange
Material
vinyl
Features
Swivel Snap Hook, Zipper Closed Top, Work-At-Height Approved
Includes
Swivel Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109CSV
Zoro #
G0860743
UPC #
092644556531
Country of Origin
United States

Dimensions

Width
12 in
Overall Height
17 in
Height
17 in
Overall Width
12 in
Bottom Diameter
12 in
Top Diameter
12 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Orange
Material
vinyl
Features
Swivel Snap Hook, Zipper Closed Top, Work-At-Height Approved
Includes
Swivel Snap Hook
Number of Outside Pockets
0
Number of Inside Pockets
0
Number of Pockets
0
Closure Type
Open Top
Number of Pieces
1
Type
Straight Wall
Shape
Round
Bag Type
Straight Wall
Material Weight
1.75 lb
Body Color
Orange
Reinforced Bottom
Reinforced Bottom Included
Bag Material
Canvas
Total Load Capacity
100 lb
Strap Material
Polyethylene
Hang Strap Type
Swivel Snap Hook
Includes Hang Strap
Hang Strap Included
Attachment Type
Single Handle With Snap Hook
Includes Hooks
Hooks Included

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Orange, Bottom Diameter 12 in, Closure Type Open Top, Features Swivel Snap Hook, Zipper Closed Top, Work-At-Height Approved, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap Hook, Material Weight 1.75 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 17 in, Overall Width 12 in, Reinforced Bottom Reinforced Bottom Included, Shape Round, Strap Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.