Zoro Homepage

Tool Vest, Combo, Modbox, Gray, Ballistic Nylon, 4 Pockets

  • Mfr # 55829MB

  • Zoro # G911854812


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon
Color
Gray
Features
Includes Vest, 9-Pocket Tools and Parts Pouch, 18-Pocket Tool Pouch
Waist Size
30" to 52" (76.2 to 132.1 cm)
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55829MB
Zoro #
G911854812
UPC #
092644558290
Country of Origin
Philippines

Dimensions

Waist Size
30" to 52" (76.2 to 132.1 cm)
Overall Length
28 in
Size
One Size Fits Most
Overall Width
20 in
Overall Height
28 in
Thickness
4 in
Maximum Waist Size
52 in
Belt Width
2 in

Details

Item
Tool Vest, Combo, Modbox
Material
Ballistic Nylon
Color
Gray
Features
Includes Vest, 9-Pocket Tools and Parts Pouch, 18-Pocket Tool Pouch
Number of Pockets
4
Type
Combo Tool Vest
Typical Bag or Tote Application
Tool Storage
Padded
Padded
Primary Application
Lineman

Description

Tool Vest, Color Gray, Material Ballistic Nylon, Maximum Waist Size 52 in, Number of Pockets 4, Overall Length 28 in, Overall Width 20 in, Primary Application Lineman, Thickness 4 in


  • Klein Tools Vest and Pouches allows you to move freely with everything you need to get the job done
  • Front pockets and straps for easy access to frequently used tools, pens, and markers
  • Fully adjustable padded waist and shoulder straps for all-day wearing comfort
  • Breathable mesh padding to keep you cool and wick away moisture
  • Attach any MODboxTM, tunnel loop or slotted tool pouches that accommodate a 2-Inch (5.1 cm) belt
  • Can be used with any Klein Tools MODboxTM tool and parts pouches
  • Front and back straps adjust to fit anyone between 5-Foot 3-Inch and 6-Foot 3-Inch (160 to 191 cm) tall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.