Zoro Homepage

Torpedo Billet Level, Rare Earth Magnet

  • Mfr # 935RB

  • Zoro # G8066250


product price: $29.97
/ea

Key Features

Length
8" (20.3 cm)
Accuracy
+/- 0.029degree
Number of Plumb Vials
3
Magnet Type
Rare Earth
Vial Type
0degree, 90degree, 45degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935RB
Zoro #
G8066250
UPC #
092644935022
Country of Origin
China

Dimensions

Length
8" (20.3 cm)

Details

Accuracy
+/- 0.029degree
Number of Plumb Vials
3
Item
Billet Torpedo Level,Aluminum
Magnet Type
Rare Earth
Vial Type
0degree, 90degree, 45degree

Description

The Klein Tools 8-Inch Aluminum Billet level is designed for effective leveling on and off the construction site. The patented Magnet Track keeps the powerful Rare-Earth magnets secure and ensures that they won't fall out. This leveler also includes large, easy-to-read vials and vial windows for easy viewing at any angle. The V-groove fits snugly into pillars, posts, conduit, pipe, and any other round surface. The tapered nose slides into pockets and corners. Whether you're a carpenter, electrician, plumber, drywall installer, DIY enthusiast, or professional tradesperson, the Klein Tools Cat. No. 935RB can help make your leveling tasks easier.


•Level's patented magnet track prevents powerful Rare-Earth magnets from falling out
•Large, easy-to-read high-visibility vials at 4 angles: level, 90, 45, and 30 degrees
•Large, top-view vial window enables easy readability from multiple angles
•High-visibility orange body is easy to see on conduit and at the jobsite
•V-Groove fits contour of conduit and pipe
•Tapered nose easily pushes into pockets
•Level is constructed from billet aluminum for durability, even on tough jobsites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.