Zoro Homepage

Torx Screwdriver Set, 4 Pc

  • Mfr # 85616

  • Zoro # G208455524


product price: $19.99
/ea

Key Features

Includes
TORX® Bit Sizes: (4) T6H, T8H, T10H, T15H
Handle Material
Rubber, CA/TPE
Overall Length
6.5"
Shank Material
S2 Steel
Primary Application
Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85616
Zoro #
G208455524
UPC #
092644856167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5"

Details

Item
Precision Screwdriver Set
Includes
TORX® Bit Sizes: (4) T6H, T8H, T10H, T15H
Handle Material
Rubber, CA/TPE
Shank Material
S2 Steel
Primary Application
Electronics
Number of Pieces
4
Tip Style
Torx

Description

Torx Screwdriver Set, 4 Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.