Zoro Homepage

Tough-Flex Knee Pad Sleeve M/L, 2-Pair

  • Mfr # 60629

  • Zoro # G410832434


product price: $49.99
/ea

Key Features

Color
Black
Material
35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other
Width
8.5"
Length
14.6"
Primary Neutralizing Application
Knee Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60629
Zoro #
G410832434
UPC #
092644606298
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
M/L
Width
8.5"
Length
14.6"

Details

Color
Black
Material
35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other
Primary Neutralizing Application
Knee Protection
Style
Flexible
Closure Type
Zipper
Cap Material
TPE
Pad Material
EVA Foam

Description

Tough-Flex Knee Pad Sleeve M/L,2-Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.