Zoro Homepage

Tradesman Pro Camo Phone Holder, Large

  • Mfr # 55563

  • Zoro # G4023918


product price: $25.29
/ea

Key Features

Color
Camouflage
Material
Ballistic Nylon
Width
3 5/16 in
Height
5 7/8 in
For Use With
Large Cell Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55563
Zoro #
G4023918
UPC #
092644555633
Country of Origin
China

Dimensions

Width
3 5/16 in
Height
5 7/8 in
Overall Width
3 3/8 in
Overall Height
5 7/8 in

Details

Item
Cell Phone Holder
Color
Camouflage
Material
Ballistic Nylon
For Use With
Large Cell Phone
Number of Pockets
1
Features
Magnetic Flap Closure. Metal Clip For Attaching to Belts Up to 2 Inches Wide.
Fits Belts Up To
2 in
Compatible with Product Type
Tool Belts

Description

Cell Phone Holder, Color Camouflage, Compatible with Product Type Tool Belts, Features Magnetic Flap Closure. Metal Clip For Attaching to Belts Up to 2 Inches Wide., Material Ballistic Nylon, Number of Pockets 1, Overall Height 5 7/8 in, Overall Width 3 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.