Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tradesman Pro Camo Phone Holder, X-Large

  • Mfr # 55564

  • Zoro # G4023909


product price: $26.29
/ea

Key Features

Color
Camouflage
Material
Ballistic Weave
Width
3 3/4 in
Features
Magnetic Flap Closure
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55564
Zoro #
G4023909
UPC #
092644555640
Country of Origin
China

Dimensions

Width
3 3/4 in
Height
6 3/4 in
Overall Width
3 3/4 in
Overall Height
6 3/4 in

Details

Item
Cell Phone Holder
Color
Camouflage
Material
Ballistic Weave
Features
Magnetic Flap Closure
Number of Pockets
1
Fits Belts Up To
2 in
For Use With
XL Cell Phone
Compatible with Product Type
Tool Belts

Description

Cell Phone Holder, Color Camouflage, Compatible with Product Type Tool Belts, Features Magnetic Flap Closure, Material Ballistic Weave, Number of Pockets 1, Overall Height 6 3/4 in, Overall Width 3 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.