Zoro Homepage

Tradesman Pro Hard Case Large

  • Mfr # 5189

  • Zoro # G9362132


product price: $26.45
/ea

Key Features

Material
Polyester
Color
Black, Gray, Orange
Features
Durable Zipper Closure, Offers Great Protection in a Convenient Size
Includes
Case
Overall Depth
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5189
Zoro #
G9362132
UPC #
092644554353
Country of Origin
China

Dimensions

Overall Depth
10 1/4 in
Width
10 1/4 in
Overall Width
5 1/2 in
Depth
2 1/4 in
Height
5 1/2 in
Overall Height
2 1/4 in

Details

Material
Polyester
Color
Black, Gray, Orange
Features
Durable Zipper Closure, Offers Great Protection in a Convenient Size
Includes
Case
Tool Storage Type Included
Fixed Compartment Organizer
Item
Tool Case, Tool Organizer
For Use With
Tools, Meters, and Small Tech Devices
Number of Pockets
1
Type
Large
Number of Compartments
1
Number of Trays
0
Number of Drawers
0
Closure Type
Zipper
Series
Tradesman Pro(TM)
Configuration
Individual Tool Box
Body Finish
Unfinished
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Lid Style
Hinged
Number of Boxes
1
Total Storage Capacity
0.044 cu ft
Number of Keys Included
0
Number of Dividers
0

Description

Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Large Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.


•Hard shell protects tools, meters, small parts and tech devices
•Soft interior lining
•Durable zipper closure
•Offers great protection in a convenient size
•Size is 10.25 x 2.25 x 5.5-Inch
•Case fully closes when zipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.