Zoro Homepage

Tradesman Pro Large Kneeling Pad

  • Mfr # 60136

  • Zoro # G4689834


product price: $49.99
/ea

Key Features

Length
28" (71.1 cm)
Application
Personal Safety
Width
1" (2.5 cm)
Material
NBR Foam
Features
Built-in Handle/Hanger, Chamfered Edges with Orange Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60136
Zoro #
G4689834
UPC #
092644601361
Country of Origin
Taiwan, Province of China

Dimensions

Length
28" (71.1 cm)
Width
1" (2.5 cm)

Details

Item
Large Professional Kneeling Pads
Application
Personal Safety
Material
NBR Foam
Features
Built-in Handle/Hanger, Chamfered Edges with Orange Stripes
Edges
Chamfered
Color
Black

Description

Large Professional Kneeling Pads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.