Zoro Homepage

Tradesman Pro Phone Holder, Small

  • Mfr # 55460

  • Zoro # G4022326


product price: $24.45
/ea

Key Features

Color
Black
Material
Fabric
Width
3"
Depth
1-1/2"
Type
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55460
Zoro #
G4022326
UPC #
092644554605
Country of Origin
China

Dimensions

Width
3"
Depth
1-1/2"
Height
5-3/4"
Overall Height
5 3/4 in
Overall Width
1 1/2 in

Details

Item
Cell Phone Holder
Color
Black
Material
Fabric
Type
Pouch
For Use With
Cell Phone
Number of Pockets
1
Features
Magnetic Flap Closure
Fits Belts Up To
2 in
Includes
Hip Clip
Weight
3.5 oz
Compatible with Manufacturer Model Number
iPhone 4, iPhone 5
Compatible with Brand
Apple, Google, LG, Samsung
Attachment Type
Clip
Closure Mechanism
Magnetic Flap
Product Type
Cell Phone Holder
Compatible with Series
iPhone
Compatible Manufacturer Part Number
iPhone 4, iPhone 5
Compatible Manufacturer Model Number
iPhone 4, iPhone 5
For Use With Mfr. Model Number
iPhone 4, iPhone 5
Compatible with Manufacturer Model No.
iPhone 4, iPhone 5
Compatible with Mfr. Model No.
iPhone 4, iPhone 5
For Use with Mfr Model Number
iPhone 4, iPhone 5
Compatible Pump Manufacturer Part Number
iPhone 4, iPhone 5
Compatible Mfr. Model Number
iPhone 4, iPhone 5

Description

Cell Phone Holder, For Use With Cell Phone, Product Type Cell Phone Holder, Compatible with Brand Apple, Google, LG, Samsung, Compatible with Manufacturer Model Number iPhone 4, iPhone 5, Features Magnetic Flap Closure, Color Black, Includes Hip Clip, Material Fabric, Compatible with Series iPhone, Compatible with Grainger Part Number Not Applicable, Attachment Type Clip, Closure Mechanism Magnetic Flap, Overall Height 5 3/4 in, Overall Width 1 1/2 in, Weight 3.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.