Zoro Homepage

Tradesman Pro Standard Kneeling Pad

  • Mfr # 60135

  • Zoro # G4689947


product price: $34.99
/ea

Key Features

Edges
Straight
Material
NBR Foam
Application
Personal Safety
Features
Built-in Handle/Hanger
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60135
Zoro #
G4689947
UPC #
092644601354
Country of Origin
Taiwan, Province of China

Dimensions

Length
21" (53.3 cm)
Width
1" (2.5 cm)

Details

Edges
Straight
Material
NBR Foam
Application
Personal Safety
Features
Built-in Handle/Hanger
Item
Tradesman Pro Standard Kneeling Pad
Color
Black

Description

Tradesman Pro Standard Kneeling Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.