Zoro Homepage

Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch

  • Mfr # 55473RTB

  • Zoro # G3168587


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
1680d Ballistic Weave
Features
8" Wheels, Telescoping Handle
Tether Capable
No
Closure Type
Metal Latches on Lid; Zipper Closure on Exterior Pocket
Weight
29 lb (13.2 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55473RTB
Zoro #
G3168587
UPC #
092644554735
Country of Origin
China

Details

Item
Tradesman Pro Tool Master Rolling Tool B
Material
1680d Ballistic Weave
Features
8" Wheels, Telescoping Handle
Tether Capable
No
Closure Type
Metal Latches on Lid; Zipper Closure on Exterior Pocket
Weight
29 lb (13.2 kg)
Number of Inside Pockets
12
Number of Outside Pockets
7
Type
Rolling Tool Bag

Description

Tradesman Pro Tool Master Rolling Tool B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.