Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tradesman Pro Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch

  • Mfr # 55485

  • Zoro # G7255171


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
13-1/2"
Color
Black
Material
Polyester
Features
Adjustable Padded Shoulder Strap, D-Ring for Hanging, Removable Tool Caddy With Carrying Handle
Height
19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55485
Zoro #
G7255171
UPC #
092644554858
Country of Origin
China

Dimensions

Width
13-1/2"
Height
19-1/2"
Overall Depth
11 in
Overall Width
13 1/2 in
Overall Height
19 1/2 in
Length
11"
Overall Length
11 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Adjustable Padded Shoulder Strap, D-Ring for Hanging, Removable Tool Caddy With Carrying Handle
Number of Pockets
48
Includes
Pocket Tool Caddy
Number of Inside Pockets
36
Number of Pieces
1
Closure Type
Zipper
Number of Outside Pockets
12
Series
Tradesman Pro(TM)
Web Strap
No
Bag Style
Tool Backpack
Number of Shoulder Straps
2
Shape
Rectangle
Primary Application
General Purpose
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Reinforced Bottom
Reinforced Bottom Included
Drain Holes
Drain Holes Not Included
Material Weight
1,680 den
Includes Hard Pocket
Hard Pocket Included
Total Storage Capacity
1.005 cu ft

Description

The new Klein Tools' Tradesman Pro Tool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task? The removable tool caddy is designed for you to take just what you need. Both the tool caddy and the backpack can be hung, keeping your tools easily within reach.


•Backpack with 48 total pockets to easily keep everything organized
•Removable tool caddy with carrying handles and a D-ring for hanging
•Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls (lock not included)
•Made of durable water resistant 1680d ballistic weave material and a molded bottom to help protect from the elements
•Hang the bag from the heavy-duty metal hook for easy access into the bag
•Well-padded shoulder straps have a buckled chest strap along with lower straps that adjust for a perfect fit
•Tool caddy has a zipper pocket and closed pouches for small tools and parts as well as open pockets and straps ideal for long drivers
•Adjustable front pouch for quick tool retrieval, a mid-sized front zipper pocket fits tablets in protective covers, and a front zipper pocket for smaller items
•Molded front pocket helps protect items like phones and safety glasses
•Orange interior helps find tools easily and a large interior space for larger hand tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.