Zoro Homepage

Tradesman Pro Tough Box Cooler, 17-Quart

  • Mfr # 55600

  • Zoro # G3499190


product price: $60.65
/ea

Key Features

Capacity
17 qt.
Material
Polyurethane
Cooler Design
Container Storage
Soft/Hard
Hard
Features
Internal Compartment, Recessed Lid, Seating Capability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55600
Zoro #
G3499190
UPC #
-
Country of Origin
China

Dimensions

Exterior Width
16.203"
Exterior Height
12"
Exterior Length
12"
Inside Length
4 in
Inside Width
6 1/2 in
Outside Length
12 in
Outside Height
12 in
Outside Width
16 3/16 in
Inside Height
1 in

Details

Capacity
17 qt.
Material
Polyurethane
Cooler Design
Container Storage
Soft/Hard
Hard
Item
Chest Cooler
Features
Internal Compartment, Recessed Lid, Seating Capability
Insulation
Polyurethane Foam
Body Color
Gray, Orange
Number of Cans
18
Lid Color
Orange
Includes
Shoulder Strap
Product Type
Heavy-Duty Chest Cooler
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Not Included
Locking Mechanism
Snap Latch
Cooler Capacity - Maximum
17 qt
Cold Retention - Maximum
30 hr

Description

Klein Tools' Lunch Box is a serious cooler that keeps cool for up to 30 hours. Not only does the Tradesman Pro Tough Box Cooler carry lunch, it doubles as a handy place to sit. The lid on this large capacity Klein Tools lunch box is recessed, allowing space for 1-liter bottles to stand upright. A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.


•Lunch box keeps cool up to 30 hours; main compartment has a 17-Quart (16.1 L), 18 can capacity
•Cooler supports up to 300 pounds (136.1 kg); not only does this carry lunch, it doubles as a handy place to sit
•Inside storage compartment, lid opens full 180-degrees to access and holds items like phone, medicine, keys, napkins, utensils, etc.
•Lid stays open at 90-degrees to allow uninterrupted access; no rust stainless steel hinged lid is recessed to accommodate 1 Liter water bottles
•Shoulder strap holds lid in place while carrying and easily converts to a handle
•Lock hasp fits #1 Master Lock or equivalent (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.