Tool Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom

  • Mfr # 62805BPTECH

  • Zoro # G509116162


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Color
Black/Orange
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Features
External USB-C Port
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62805BPTECH
Zoro #
G509116162
UPC #
092644628054
Country of Origin
Philippines

Dimensions

Width
11"
Overall Width
14 in
Overall Depth
9 in
Length
14.75"
Overall Height
20 in

Details

Item
Tool Backpack
Color
Black/Orange
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Features
External USB-C Port
Number of Inside Pockets
20
Number of Outside Pockets
8
Number of Pockets
28
Includes
Headlamp Bracket
Weight
7.75 lb
Reinforced Bottom
Reinforced Bottom Included
Material Weight
1,680 den
Series
Tradesman Pro(TM)
Total Storage Capacity
0.875 cu ft
Primary Application
Construction, Electrician, HVAC, Plumber
Includes Laptop Pocket
Laptop Pocket Included
Includes Hard Pocket
Hard Pocket Included
Bag Style
Tool Backpack

Description

Backpack,Blk/Gry/Org,Poly,8OutsdPckt,1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.