Zoro Homepage

Tradesman Tumbler

  • Mfr # 55580

  • Zoro # G903551279


product price: $36.79
/ea

Key Features

Color
Black/Orange
Height
8.4" (21.3 cm)
Width
3.9" (9.9 cm)
Material
Stainless Steel Body with Silicone Sleeve, Polypropylene Lid
Features
Slip-Resistant Sleeve and Bottom Pad; Unique Lid Design for Use with Gloves; Flip-Top Lid Provides Seal when Closed; Removable Rare Earth Magnetic Lanyard for Attaching to Ferromagnetic Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55580
Zoro #
G903551279
UPC #
92644555800
Country of Origin
China

Dimensions

Height
8.4" (21.3 cm)
Width
3.9" (9.9 cm)
Overall Length
4.2" (10.7 cm)
Size
20 oz (0.59 L)
Diameter
3.59" (9.1 cm)

Details

Color
Black/Orange
Material
Stainless Steel Body with Silicone Sleeve, Polypropylene Lid
Features
Slip-Resistant Sleeve and Bottom Pad; Unique Lid Design for Use with Gloves; Flip-Top Lid Provides Seal when Closed; Removable Rare Earth Magnetic Lanyard for Attaching to Ferromagnetic Surfaces
Application
20 oz Tumbler Beverage Holder
Type
Vacuum Insulated Tumbler with Flip-top Lid
Cleaning Instructions
Hand Wash

Description

The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials. Tumbler keeps liquids cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel construction. Spill-resistant seal and made with BPA-free food grade materials. Removable Rare-Earth magnetic lanyard helps secure tumbler to metal objects. Made from stainless steel and other BPA-free food grade materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.