Shop KLEIN TOOLS
See all product information
Create Account
Tree Climbers, 2-3/4" Gaffs 15"-19"
- Mfr # CN1907AR
- Zoro # G1381145
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Size
15-Inch to 19-Inch
Weight
6.0 lb (2.7 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN1907AR
- Zoro #
- G1381145
- UPC #
- 092644520228
- Country of Origin
- United States
- Item
- Tree Climbers, 2-3/4" Gaffs 15"-19"
- Weight
- 6.0 lb (2.7 kg)
Dimensions
- Size
- 15-Inch to 19-Inch
Description
Tree Climbers, 2-3/4 In. Gaffs 15 In.-19 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.