Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Climbers with Gaffs 15" to 19

  • Mfr # 1907AR

  • Zoro # G109015780


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
15-Inch to 19-Inch
Width
4.438" (11.3 cm)
Features
Adjustable Climber Length Steel Sleeve
Weight
1.6 oz (45 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1907AR
Zoro #
G109015780
UPC #
092644520204
Country of Origin
United States

Dimensions

Size
15-Inch to 19-Inch
Width
4.438" (11.3 cm)

Details

Item
Tree Climbers with Gaffs
Material
Steel
Features
Adjustable Climber Length Steel Sleeve
Weight
1.6 oz (45 g)

Description

Tree Climbers with Gaffs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.