Shop KLEIN TOOLS
See all product information
Create Account
Tree Wire Grip
- Mfr # 1649928
- Zoro # G324218812
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
4,000 lb
Material
Steel
For Cable Type
Specialty Coated Support and Utility Cables, Tree Wire
Includes Spring
Yes
Overall Length
13 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1649928
- Zoro #
- G324218812
- UPC #
- 092644470783
- Country of Origin
- United States
- Item
- Wire Pulling Jaw Grip
- Maximum Load Capacity
- 4,000 lb
- Material
- Steel
- For Cable Type
- Specialty Coated Support and Utility Cables, Tree Wire
- Includes Spring
- Yes
- Tool Weight
- 7.6 lb
- Includes Swing Latch
- No
- Includes Hot Latch
- No
- Grip Type
- Tree Wire Grip
- Features
- Carbide Grit Jaws, Compatible with Common Rigging Hardware, Spring-Loaded Design, Spring-Loaded Gripping Mechanism, Wide-Range Jaws
- Includes Locking Handle
- No
- Jaw Shape
- Parallel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 13 7/8 in
- Maximum Cable Diameter
- 1.61 in
- Minimum Cable Diameter
- 0.87 in
- Jaw Length
- 4 3/8 in
- Wire Rope Length
- 13 7/8 in
- Length
- 13 7/8 in
- Fits Chest Size
- Carbide Grit Jaws, Compatible with Common Rigging Hardware, Spring-Loaded Design, Spring-Loaded Gripping Mechanism, Wide-Range Jaws
Description
Wire Pulling Jaw Grip, Maximum Cable Diameter 1.61 in, For Cable Type Specialty Coated Support and Utility Cables, Tree Wire, Maximum Load Capacity 4,000 lb, Grip Type Tree Wire Grip, Jaw Shape Parallel, Tool Series Not Applicable, Features Carbide Grit Jaws, Compatible with Common Rigging Hardware, Spring-Loaded Design, Spring-Loaded Gripping Mechanism, Wide-Range Jaws, Includes Hot Latch No, Includes Locking Handle No, Includes Spring Yes, Includes Swing Latch No, Jaw Length 4 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.