Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Square, 4-1/2-Inch

  • Mfr # 9354SSQ

  • Zoro # G322447306


product price: $14.19
/ea

Key Features

Finish
Anodized
Material
Aluminum
Height
4.74 in
Application
Layout and Measurement
Includes
4.5'' Trim Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9354SSQ
Zoro #
G322447306
UPC #
092644935404
Country of Origin
Thailand

Dimensions

Height
4.74 in
Width (In.)
0.79 in
Length (In.)
4.77 in

Details

Finish
Anodized
Material
Aluminum
Application
Layout and Measurement
Includes
4.5'' Trim Square
Color
Orange

Description

Klein Tools 4-1/2-Inch Trim Square features double laser-etched markings with orange anodized finish for superior visibility. High quality aluminum construction offers lightweight durability and corrosion resistance. Preset angle guide measures zero to 90-Degree angles with scribe notches at 1/8-Inch increments for precise markings. Dual reference base with 1/4 and 3/8-Inch points provides quick alignment for carpentry and woodworking. High-quality corrosion-resistant aluminum. Dual reference base. Scribe notches in 1/8-Inch increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.