Twin Hook Attachment, Repl Part
- Mfr # 56516
- Zoro # G8155517
product price:Â
$
10.49
/ea
Key Features
Features
Grappling-style Hook for Difficult Wire Retrieval
Color
Gray
Type
Double Hook
Application
Wire Pulling, Installation
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56516
- Zoro #
- G8155517
- UPC #
- 092644565168
- Country of Origin
- China
- Item
- Twin Hook Attachment, Repl Part
- Features
- Grappling-style Hook for Difficult Wire Retrieval
- Color
- Gray
- Type
- Double Hook
- Application
- Wire Pulling, Installation
- Material
- Stainless Steel
- Net Weight
- 1.6 oz (45 g)
Dimensions
- Overall Length
- 1.9" (4.8 cm)
Description
Twin Hook Attachment, Repl Part
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.