Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type-2 Hard Hat, Non-Vented Full Brim Style, White

  • Mfr # 60400T2

  • Zoro # G522447359


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6.5 to 8
Head Protection Material
PC/ABS
Color
White
Includes
Hard Hat, 6-Point Suspension, Removable Chin Strap
Standards
ANSI Z89.1-2014 (R2019) HT-LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60400T2
Zoro #
G522447359
UPC #
092644608544
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Head Protection Material
PC/ABS
Color
White
Item
Hard Hat
Includes
Hard Hat, 6-Point Suspension, Removable Chin Strap
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Application
Class E

Description

The Klein Tools Cat. No. 60400T2 was developed in response to trade professionals needing a more protective, comfortable, and modular helmet for demanding jobsite conditions. Built for electricians and utility crews, it delivers Type 2 protection with a non-vented, full brim design. Key features like patented accessory mounts, washable padding, and a 6-Point suspension system make it a rugged, job-ready solution that integrates seamlessly with the Klein Tools ecosystem. Type-2, Class E Hard Hat with electrical protection up to 20kV. Suspension system designed for optimal fit and air circulation. Integrates with Klein Tools headlamps and accessories. Universal accessory slots support jobsite customization and add-ons. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.