Zoro Homepage

Type-2 Hard Hat, Non-Vented Full Brim with Rechargeable Headlamp, White

  • Mfr # 60406T2RL

  • Zoro # G522447304


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord
Application
Class E
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Standards
ANSI Z89.1-2014 (R2019) HT-LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60406T2RL
Zoro #
G522447304
UPC #
092644031212
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Includes
Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord
Application
Class E
Head Protection Material
PC/ABS
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Item
Hard Hat
Color
White

Description

Klein Tools Cat. No. 60406T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for demanding jobsite conditions. Patented accessory mounts allow secure, strap-free headlamp attachment-paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a non-vented full brim shell provide reliable performance in high-risk environments. Type 2 Hard Hat, Class E with electrical protection up to 20kV. Suspension system designed for optimal fit and air circulation. Integrates with Klein Tools headlamps and accessories. Non-vented full brim shell offers reliable protection in electrical environments. Universal accessory slots support jobsite customization and add-ons. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.