Zoro Homepage

Type-2 Hard Hat, Vented Full Brim Style, White

  • Mfr # 60401T2

  • Zoro # G822447301


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Class C
Fits Hat Size
6.5 to 8
Head Protection Material
PC/ABS
Includes
Hard Hat, 6-Point Suspension, Removable Chin Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60401T2
Zoro #
G822447301
UPC #
092644608551
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Color
White
Application
Class C
Head Protection Material
PC/ABS
Includes
Hard Hat, 6-Point Suspension, Removable Chin Strap
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Item
Hard Hat

Description

Klein Tools Cat. No. 60401T2 Type 2 Hard Hat delivers advanced protection and comfort for demanding jobsite conditions. Patented accessory mounts allow secure, strap-free accessory attachment, while the 6-Point suspension system ensures a stable, breathable fit. With washable padding, universal accessory slots, and a vented full brim shell for improved airflow, it's built for pros who need reliable, all-day performance in hot, high-risk environments. Type 2, Class C Hard Hat has adjustable vents that open and close. Suspension system designed for optimal fit and air circulation. Integrates with Klein Tools headlamps and accessories. Washable sweatband and top pad keep gear fresh and comfortable. Universal accessory slots support jobsite customization and add-ons. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.