Zoro Homepage

Type-2 Hard Hat, Vented Full Brim with Rechargeable Headlamp, White

  • Mfr # 60407T2RL

  • Zoro # G922447294


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6.5 to 8
Head Protection Material
PC/ABS
Application
Class C
Color
White
Includes
Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60407T2RL
Zoro #
G922447294
UPC #
092644031229
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Head Protection Material
PC/ABS
Application
Class C
Item
Hard Hat
Color
White
Includes
Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord
Standards
ANSI Z89.1-2014 (R2019) HT-LT

Description

Klein Tools Cat. No. 60407T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for professionals working in hot, high-risk environments. Patented accessory mounts allow secure, strap-free headlamp attachment; paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a vented full brim shell enhance airflow for cooler wear. Type 2 Hard Hat, Class C with vents that open and close. Suspension system designed for optimal fit and air circulation. Integrates with Klein Tools headlamps and accessories. Washable sweatband and top pad keep gear fresh and comfortable. Universal accessory slots support jobsite customization and add-ons. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.