Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal BNC Compression Connectors RG6-R6Q 10-Pack

  • Mfr # VDV813-607

  • Zoro # G703673881


product price: $32.39
/pk 10, $3.24/ea

Key Features

Style - Connector
BNC, RG6/6Q Male, 10 Pack
Box Connection
BNC Connector
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG6/6Q
Type
BNC Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV813-607
Zoro #
G703673881
UPC #
092644581434
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Style - Connector
BNC, RG6/6Q Male, 10 Pack
Box Connection
BNC Connector
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG6/6Q
Item
BNC Compression Connect RG6/6Q,PK10
Type
BNC Connector
Color
Yellow/Nickel

Description

BNC Compression Connect RG6/6Q,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.