Zoro Homepage

Universal F Compression Connectors RG59 10-Pack

  • Mfr # VDV812-615

  • Zoro # G203673893


product price: $12.15
/pk 10, $1.22/ea

Key Features

Style - Connector
10-Pack
Box Connection
F-Connector
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG59
Color
Red/Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV812-615
Zoro #
G203673893
UPC #
092644581557
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Style - Connector
10-Pack
Box Connection
F-Connector
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG59
Color
Red/Nickel
Item
Univ F Compression Connector
Type
F-Connector

Description

Univ F Compression Connector, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.