Zoro Homepage

USB-C Male to Female Cable, 1.5-Foot

  • Mfr # 62807

  • Zoro # G209237037


product price: $8.99
/ea

Key Features

Cable Length
1.5"
Color
Black
Features
USB-C Male to USB-C Female Cord
For Use With
Laptops, Tablets and Other Devices
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62807
Zoro #
G209237037
UPC #
092644628078
Country of Origin
China

Dimensions

Cable Length
1.5"

Details

Item
USB Cable
Color
Black
Features
USB-C Male to USB-C Female Cord
For Use With
Laptops, Tablets and Other Devices
Material
PVC
Product Type
USB Cable

Description

USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.