Zoro Homepage

Utility Bucket S-Hook, 2"

  • Mfr # BC311

  • Zoro # G905668333


product price: $15.29
/ea

Key Features

Color
Gray
Material
Nylon
For Use With
Bucket Work Center S-Hook Modules
Type
Ecosystem for Lineman Utility Buckets
Overall Height
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC311
Zoro #
G905668333
UPC #
092644880131
Country of Origin
United States

Dimensions

Overall Height
6 1/16 in
Overall Length
5.49" (13.9 cm)
Overall Width
11/16 in

Details

Item
2-Inch Utility Bucket S-Hook
Color
Gray
Material
Nylon
For Use With
Bucket Work Center S-Hook Modules
Features
Attaches to Utility Buckets with the Standard 2" (5.1 cm) Lip
Type
Ecosystem for Lineman Utility Buckets
Application
Utility
Capacity
40 lb (18.1 kg)
Style
Apron Hook

Description

Utility Bucket S-Hook, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.