Zoro Homepage

Utility Cable Cutter

  • Mfr # 63035

  • Zoro # G2313927


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Overall Length
16 3/4 in
Cutting Action
Shear
Primary Application
Copper, Aluminum
Features
Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts
Cutting Capacity Aluminum
350 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63035
Zoro #
G2313927
UPC #
092644630354
Country of Origin
United States

Dimensions

Overall Length
16 3/4 in
For Maximum Wire Thickness
300 MCM (Aluminum), 300 MCM (Copper)
For Maximum Diameter Aluminum Electric Cable
350 kcmil
For Maximum Diameter Copper Electrical Cable
350 kcmil

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Copper, Aluminum
Features
Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts
Cutting Capacity Aluminum
350 MCM
Handle Design
Non-Slip Vinyl Grip
Application
Cuts Soft Copper and Aluminum Cable up to 350 MCM
Weight
1.7 lb
For Use With
Copper and Aluminum
Handle Material
Steel
Jaw Material
Forged Steel
Insulated
No
Grip Material
Plastic
Jaw Finish
Black Oxide
Includes Cushioned Grip
Yes
Handle Style
Non Slip Grip
For Wire/Cable Type
Electrical/Data Cable
Material Application
Aluminum, Copper
Handle Color
Red
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts, For Maximum Wire Thickness 300 MCM (Aluminum), 300 MCM (Copper), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 350 kcmil, For Maximum Diameter Aluminum Electric Cable 350 kcmil, Grip Material Plastic, Handle Color Red, Handle Material Steel, Handle Style Non Slip Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.